Phillips Pan Head Wall Twist Kit, 3/16 x 1-1/4"

Item #: 2019198

Cat #: WTKPH

UPC: 781002857662

$ 72.31 EA
Company wide:
289 in stock
Documents & Guides
Phillips Pan Head Wall Twist Kit, 3/16 x 1-1/4 Inch, AISI 1018 Carbon Steel

Overview

Phillips Pan Head Wall Twist Kit, 3/16 x 1-1/4 Inch, AISI 1018 Carbon Steel

The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more.

Also known as: 781002857662, WTKPH, DOTWTKPH, WALL DOG

Specifications

Material: Carbon Steel
Material: Carbon Steel