Wall Twister Screw Anchor Kit, Hex Head Phillips/Square, 3/16 x 1-1/4''

Item #: 2019197

Cat #: WTKHX

UPC: 781002857693

$ 72.31 EA
Company wide:
171 in stock
Wall Twister Screw Anchor Kit, Hex Head Phillips/Square, 3/16 x 1-1/4 Inch

Overview

Wall Twister Screw Anchor Kit, Hex Head Phillips/Square, 3/16 x 1-1/4 Inch

The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more.

Also known as: 781002857693, WTKHX, DOTWTKHX

Specifications

Drive: Phillips, Square
Screw Head: Hex
Material: Carbon Steel
Finish: Zinc Plated
Drive: Phillips, Square
Material: Carbon Steel
Screw Head: Hex
Finish: Zinc Plated