
Self Drilling Screw, Hex Washer Head, Tek 5, #12 x 1-1/2"
Item #: 2019192
Cat #: 5TEKHW12112
UPC: 781002842262
$ 0.88 EA
Company wide:
2,600
in stock
Documents & Guides
Self Drilling Screw, Hex Washer Head, Tek 5, #12 x 1-1/2 Inch
Overview
Self Drilling Screw, Hex Washer Head, Tek 5, #12 x 1-1/2 Inch
Tek 5 Self-Drilling Screws are manufactured from cold-heading steel and feature a #5 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications.
Also known as: 781002842262, 5TEKHW12112, DOT5TEKHW12112
Specifications
| Drive: | Hex |
| Length: | 1 1/2 in |
| Size: | # 12 |
| Finish: | Zinc Plated |
| Screw Head: | Hex Washer |
| Drive: | Hex |
| Size: | # 12 |
| Screw Head: | Hex Washer |
| Length: | 1 1/2 in |
| Finish: | Zinc Plated |