5A15/CL/LED/E26/940/120V

Item #: 2019184

Cat #: S12402

UPC: 045923124020

Company wide:
0 in stock
Documents & Guides
5 Watt LED A15; Clear; Medium Base; 4000K; 90 CRI; 120 Volt

Overview

5 Watt LED A15; Clear; Medium Base; 4000K; 90 CRI; 120 Volt

The most common, useful lamps on the market are now suitable for use nationwide with their 90 CRI T20 CEC rating. Satco's S12402 A15, 4000K, 5-watt clear lamp incorporates all the latest LED technologies for superior lumen output, efficiency and long life wherever they're used!

Also known as: 045923124020, S12402, SATS12402

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 5
Volts AC: 120
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Lumens: 450
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Material: Glass, Aluminum
Lumens: 450
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes