IHB HB LED 60L 45K 480V IHB 60L D 2 45K 4 10CP
Item #: 2019045
Cat #: IHB60LD245K410C
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
IHB HB LED 60L 45K 480V
IHB 60L D 2 45K 4 10CP
Overview
IHB HB LED 60L 45K 480V
IHB 60L D 2 45K 4 10CP
Also known as: IHB60LD245K410C, ATAIHB60LD245K410C
Specifications
No Specifications Available