Array Edge Screen, 6", Blk

Item #: 2018991

Cat #: 23204077

UPC:

$ 108.58 EA
Company wide:
9 in stock
Array Edge Screen, 6 Inches, 100 Foot, Black

Overview

Array Edge Screen, 6 Inches, 100 Foot, Black

The Array Edge Screen is an convenient way to guard against animal and trash accumulation without damaging equipment or reducing solar production. Installation is simple and easy, with an wire frame that allows air flow and temperature reduction for modules.

Also known as: 23204077, SRK23204077

Specifications

Color: Black
Width: 4 in
Material: Galvanized Steel
Finish: Powder Coated
Color: Black
Material: Galvanized Steel
Width: 4 in
Finish: Powder Coated