Hygienic Liquidtight Fitting, 90°, 1"

Item #: 2018961

Cat #: RSLQT9316H

UPC: 784011926237

$ 138.03 EA
Company wide:
0 in stock
Documents & Guides
HYGIENIC LIQUID TIGHT 90 1IN TRADE SIZE 316

Overview

HYGIENIC LIQUID TIGHT 90 1IN TRADE SIZE 316

Hygienic Liquidtight Fitting, 90°, Stainless Steel 316, 1 Inch

Also known as: 784011926237, RSLQT9316H, RRYRSLQT9316H

Specifications

Diameter: 1 in
Material: 316 Stainless Steel
Diameter: 1 in
Material: 316 Stainless Steel