Deep Thru Feed C Device Box, 1"

Item #: 2018958

Cat #: RSFDC2316

UPC: 784011928002

Company wide:
0 in stock
Documents & Guides
Deep Thru Feed C Device Box, Stainless Steel 316, Two Gang, 1 Inch

Overview

Deep Thru Feed C Device Box, Stainless Steel 316, Two Gang, 1 Inch
Also known as: 784011928002, RSFDC2316, RRYRSFDC2316

Specifications

Size: 1 in
Gangs: 2
Material: 316 Stainless Steel
Size: 1 in
Material: 316 Stainless Steel
Gangs: 2