Hygienic Liquid Tight Straight Fitting, 1"

Item #: 2018954

Cat #: RSLQT316H

UPC: 784011926176

$ 119.20 EA
Company wide:
0 in stock
Documents & Guides
HYGIENIC LIQUID TIGHT STRAIGHT 1IN TRADE SIZE 316

Overview

HYGIENIC LIQUID TIGHT STRAIGHT 1IN TRADE SIZE 316

Hygienic Liquid Tight Straight Fitting, Stainless Steel 316, 1 Inch

Also known as: 784011926176, RSLQT316H, RRYRSLQT316H

Specifications

Diameter: 1 in
Material: 316 Stainless Steel
Diameter: 1 in
Material: 316 Stainless Steel