Liquidtight Fitting, 45°, 1"

Item #: 2018951

Cat #: RSLQT4316

UPC: 784011927418

$ 122.70 EA
Company wide:
0 in stock
Documents & Guides
LIQUID TIGHT 45 1IN TRADE SIZE 316

Overview

LIQUID TIGHT 45 1IN TRADE SIZE 316

Liquidtight Fitting, 45°, Stainless Steel 316, 1 Inch

Also known as: 784011927418, RSLQT4316, RRYRSLQT4316

Specifications

Diameter: 1 in
Material: 316 Stainless Steel
Diameter: 1 in
Material: 316 Stainless Steel