Liquidtight Fitting, 45°, 1-1/2"

Item #: 2018948

Cat #: RSLQT4516

UPC: 784011927432

$ 292.46 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Fitting, 45°, Stainless Steel 316, 1-1/2 Inch

Overview

Liquidtight Fitting, 45°, Stainless Steel 316, 1-1/2 Inch

Robroy Stainless Liquid Tight Fittings are designed to terminate liquidtight flexible metallic conduit (LMFC) to a box or enclosure. The liquidtight conduit and fittings protect conductors from mechanical damager due to vibration and movement and seal out water, oils, coolants and other contaminants. The traditional liquid tight fitting offers a unique low profile design - 20% smaller and 35% lighter - than other designs, mking it ideal for applications where space is limited. It is approved for both exposed and concealed locations. The 316 stainless steel construction provides the highest resistance to rust and corrosion and provides long dependable service in tough, industrial and wet locations.

Also known as: 784011927432, RSLQT4516, RRYRSLQT4516

Specifications

Diameter: 1 1/2 in
Material: 316 Stainless Steel
Diameter: 1 1/2 in
Material: 316 Stainless Steel