Hygienic Conduit Body, Type LL, 1"

Item #: 2018901

Cat #: RSLL316H

UPC: 784011926848

$ 243.79 EA
Company wide:
0 in stock
Documents & Guides
HYGIENIC LL CONDUIT BODY 1IN TRADE SIZE 316

Overview

HYGIENIC LL CONDUIT BODY 1IN TRADE SIZE 316

Hygienic Conduit Body, Type LL, Stainless Steel 316, 1 Inch

Also known as: 784011926848, RSLL316H, RRYRSLL316H

Specifications

Material: 316 Stainless Steel
Hub Diameter: 1 in
Material: 316 Stainless Steel
Hub Diameter: 1 in