LED Highbay, 185 Watt, 22640 Lumen, 5000K, 120-277V

Item #: 2018842

Cat #: RAIL185WD10

UPC: 019813299174

Company wide:
0 in stock
Documents & Guides
LED Highbay, 185 Watt, 22640 Lumen, 5000K, 76 CRI, 120-277 Volt, Dimmable, Semi-Diffuse Lens, White Finish, Suitable for Damp Locations

Overview

LED Highbay, 185 Watt, 22640 Lumen, 5000K, 76 CRI, 120-277 Volt, Dimmable, Semi-Diffuse Lens, White Finish, Suitable for Damp Locations
Also known as: 019813299174, RAIL185WD10, RABRAIL185WD10

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 185
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 22640
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 185
Light Technology: LED
Lumens: 22640