35mm Strain Relief Plate

Item #: 2018717

Cat #: 32354

UPC:

Company wide:
0 in stock
Documents & Guides
SF|ZL Strain Relief Plate, Pluggable On 35 mm Top Hat Rails, Length: 86.5 mm, Width: 51.7 mm, Height: 16 mm, Mounting Height: 11.4 mm, No. of Teeth: 6

Overview

SF|ZL Strain Relief Plate, Pluggable On 35 mm Top Hat Rails, Length: 86.5 mm, Width: 51.7 mm, Height: 16 mm, Mounting Height: 11.4 mm, No. of Teeth: 6
Also known as: 32354, ICO32354

Specifications

Material: Spring Steel
Material: Spring Steel