Hygienic Liquidtight Fitting, 90°, 1/2"

Item #: 2018700

Cat #: RSLQT9116H

UPC: 784011926213

$ 103.52 EA
Company wide:
24 in stock
Documents & Guides
Hygienic Liquidtight Fitting, 90°, Stainless Steel 316, 1/2 Inch

Overview

Hygienic Liquidtight Fitting, 90°, Stainless Steel 316, 1/2 Inch

Robroy Stainless Liquid Tight Fittings are designed to terminate liquidtight flexible metallic conduit (LMFC) to a box or enclosure. The liquidtight conduit and fittings protect conductors from mechanical damager due to vibration and movement and seal out water, oils, coolants and other contaminants. The traditional liquid tight fitting offers a unique low profile design - 20% smaller and 35% lighter - than other designs, mking it ideal for applications where space is limited. It is approved for both exposed and concealed locations. The 316 stainless steel construction provides the highest resistance to rust and corrosion and provides long dependable service in tough, industrial and wet locations.

Also known as: 784011926213, RSLQT9116H, RRYRSLQT9116H

Specifications

Material: 316 Stainless Steel
Material: 316 Stainless Steel