3-in-1 Impact Flip Socket, 3" Length

Item #: 2018619

Cat #: 32766

UPC: 092644327667

$ 7.99 EA
Company wide:
118 in stock
Documents & Guides
3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 3-Inch Length

Overview

3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 3-Inch Length

The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-Inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handle (Cat. No. 32308).

Also known as: 092644327667, 32766, KLE32766

Specifications

Length: 3 in
Material: Steel
Length: 3 in
Material: Steel