
4" Retrofit LED Downlight, 27K-50K, Night Light, White
Item #: 2018579
Cat #: RL4069NLWHDMR
UPC: 080083183005
$ 48.67 EA
Company wide:
6
in stock
Documents & Guides
4 Inch Retrofit LED Downlight, 9 Watt, 120V, 90+ CRI, Selectable Lumens: 765/790/810/825/845, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Night Light Provides Soft Glow At 2000K CCT, Wet Location Listed For Showers And Protected Ceilings, Dimmable To 5% With 120V Dimmers
Overview
4 Inch Retrofit LED Downlight, 9 Watt, 120V, 90+ CRI, Selectable Lumens: 765/790/810/825/845, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Night Light Provides Soft Glow At 2000K CCT, Wet Location Listed For Showers And Protected Ceilings, Dimmable To 5% With 120V Dimmers
Also known as: 080083183005, RL4069NLWHDMR, HALRL4069NLWHDMR
Specifications
| Lumens: | 810, 825, 845, 765, 790, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Volts AC: | 120 |
| Wattage: | 9 |
| Diameter: | 4 in |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 810, 825, 845, 765, 790, Selectable |
| Size: | 4 in |
| Wattage: | 9 |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Diameter: | 4 in |
| Light Technology: | LED |