
LED Wall Pack, Selectable Lumen/CCT, 120-277V
Item #: 2018549
Cat #: WLDS4-13L
UPC: 765364037078
$ 444.30 EA
Company wide:
4
in stock
Documents & Guides
LED Wall Pack, Selectable Lumen: 4000/7500/11000/13000, Selectable CCT: 4000K/4500K/5000K, 80 CRI, 120-277 Volt, Bronze Finish, With Photo Cell
Overview
LED Wall Pack, Selectable Lumen: 4000/7500/11000/13000, Selectable CCT: 4000K/4500K/5000K, 80 CRI, 120-277 Volt, Bronze Finish, With Photo Cell
Rugged traditional aluminum die-cast housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a facility.
Also known as: 765364037078, WLDS4-13L, ATAWLDS413L, Wall Pack
Features & Benefits
- Patented glare free design
- High efficiency
- More footcandles on the ground
- Traditional HID wall pack appearance
- Lifespan - 200,000 hours
- 95% efficient reflector targets the light
- Proprietary reflector & LED placement eliminates glare & offensive light
- Lumens per watt - up to 131
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Lumens: | 7500, 4000, 11000, 13000, Selectable |
| Wattage: | 86, 29, 57, 102, Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Wattage: | 86, 29, 57, 102, Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 7500, 4000, 11000, 13000, Selectable |
| Color: | Bronze |
| Dimmable: | No |