
LED Wall Pack, Selectable Lumen/CCT, 120-277V
Item #: 2018543
Cat #: WLMS3-9L
UPC: 765364037054
$ 312.48 EA
Company wide:
38
in stock
Documents & Guides
LED Wall Pack, Selectable Lumen: 2500/5500/7500/9000, Selectable CCT: 4000K/4500K/5000K, 80 CRI, 120-277 Volt, Bronze Finish
Overview
LED Wall Pack, Selectable Lumen: 2500/5500/7500/9000, Selectable CCT: 4000K/4500K/5000K, 80 CRI, 120-277 Volt, Bronze Finish
Rugged traditional aluminum die-cast housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a facility.
Also known as: 765364037054, WLMS3-9L, ATAWLMS39L
Features & Benefits
- Patented glare free design
- Traditional HID wall pack appearance
- More footcandles on the ground
- High efficiency
- Proprietary reflector & LED placement eliminates glare & offensive light
- Lifespan - 200,000 hours
- 95% efficient reflector targets the light
- Lumens per watt - up to 131
Specifications
| Lumens: | 9000, 2500, 7500, 5500, Selectable |
| Wattage: | 44, 64, 22, 76, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Lumens: | 9000, 2500, 7500, 5500, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 44, 64, 22, 76, Selectable |
| Color: | Bronze |
| Dimmable: | No |