VERTICAL OUTSIDE 30 DEG BEND

Item #: 2018396
Cat #: 6A1230VO12
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
VERTICAL OUTSIDE 30 DEG BEND

Overview

VERTICAL OUTSIDE 30 DEG BEND
Also known as: 6A1230VO12, BLI6A1230VO12

Specifications

Mounting: Recessed
Wattage: 32
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120-277
Length: 2 ft
Light Technology: LED
Wattage: 32
Color Temperature: 4000 (Cool White)
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)