5W LED A15 CLEAR MED BASE 2700K 90CRI 120V

Item #: 2018257

Cat #: S12400

UPC: 045923124006

Company wide:
0 in stock
Documents & Guides
5 Watt LED A15; Clear; Medium Base; 2700K; 90 CRI; 120 Volt

Overview

5 Watt LED A15; Clear; Medium Base; 2700K; 90 CRI; 120 Volt

The most common, useful lamps on the market are now suitable for use nationwide with their 90 CRI T20 CEC rating. Satco's S12400 5-watt A15, 2700K, 40-watt clear replacement lamp incorporates all the latest LED technologies for superior lumen output, efficiency and long life wherever they're used!

Also known as: 045923124006, S12400, SATS12400

Specifications

Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Lumens: 450
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 5
Material: Glass, Aluminum
Lumens: 450
Standards: California Title 20
Dimmable: Yes