FLU 9133-156 CALIBRATOR IR 110V

Item #: 2018088

Cat #: 9133-156

UPC: 095969128889

$ 9925.00 EA
Company wide:
0 in stock
Documents & Guides
FLU 9133-156 CALIBRATOR IR 110V 50/60HZ

Overview

FLU 9133-156 CALIBRATOR IR 110V 50/60HZ
Also known as: 095969128889, 9133-156, FLU9133156

Specifications

Standards: California Proposition 65
Standards: California Proposition 65