DRYWELL, HIGH-TEMP FIELD, W/9144-INSF

Item #: 2017824

Cat #: 9144-F-156

UPC: 095969420501

$ 7817.25 EA
Company wide:
0 in stock
Documents & Guides
50 to 660 degrees Celsius (122 to 1220degrees Fahrenheit). Cool to –25 degrees Celsius in 15 minutes and heat to 660degrees Celsius in 15 minutes. Built-in two-channel readout for PRT, RTD, thermocouple, 4-20 mA current. True reference thermometry with accuracy to plus or minus0.01 degrees Celsius. Lightweight, portable, and fast. On-board automation and documentation. Metrology performance in accuracy, stability, uniformity, and loading. Insert F: 6mm, 1/4”, Two 4mm, Two 3mm

Overview

50 to 660 degrees Celsius (122 to 1220degrees Fahrenheit). Cool to –25 degrees Celsius in 15 minutes and heat to 660degrees Celsius in 15 minutes. Built-in two-channel readout for PRT, RTD, thermocouple, 4-20 mA current. True reference thermometry with accuracy to plus or minus0.01 degrees Celsius. Lightweight, portable, and fast. On-board automation and documentation. Metrology performance in accuracy, stability, uniformity, and loading. Insert F: 6mm, 1/4”, Two 4mm, Two 3mm
Also known as: 095969420501, 9144-F-156, FLU9144F156

Specifications

Standards: California Proposition 65
Standards: California Proposition 65