FLU 1621A-H-156 KIT

Item #: 2017704

Cat #: 1621A-H-156

UPC: 095969364171

$ 6241.80 EA
Company wide:
0 in stock
Documents & Guides
FLU 1621A-H-156 KIT THERMO-HYGROMETER DEWK HIGH ACCURACY

Overview

FLU 1621A-H-156 KIT THERMO-HYGROMETER DEWK HIGH ACCURACY
Also known as: 095969364171, 1621A-H-156, FLU1621AH156

Specifications

Standards: California Proposition 65
Standards: California Proposition 65