Reference Pressure Module

Item #: 2017517

Cat #: FLUKE-750R08

UPC: 095969673686

$ 2769.99 EA
Company wide:
0 in stock
Documents & Guides
Reference Pressure Module, 0 to 1000 psi (0 to 70 bar)

Overview

Reference Pressure Module, 0 to 1000 psi (0 to 70 bar)
Also known as: 095969673686, FLUKE-750R08, FLUFLUKE750R08

Specifications

Standards: California Proposition 65
Standards: California Proposition 65