
Ground Terminal Block, Type: M 35/16.P
Item #: 0020174
Cat #: 0165 111.14
UPC: 662019960197
$ 11.15 EA
Company wide:
360
in stock
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: M 35/16.P. Color: V2 Green/Yellow. Size: 35 mm Block, 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 1/0 AWG.
Overview
Ground Terminal Block with Rail Contact. Screw Clamp. Type: M 35/16.P. Color: V2 Green/Yellow. Size: 35 mm Block, 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 1/0 AWG.
Also known as: 662019960197, 0165 111.14, ENT1SNA165111R1400
Specifications
| Color: | Green/Yellow |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Size: | 16 mm |
| Family / Style: | Entrelec |
| Allowable Gauge Range: | 10 - 1/0 |
| Color: | Green/Yellow |
| Poles: | 1 |
| Family / Style: | Entrelec |
| Mounting: | DIN Rail |
| Size: | 16 mm |
| Allowable Gauge Range: | 10 - 1/0 |