LED UFO Highbay 200W/5000K

Item #: 2017168

Cat #: 65-786R1

UPC: 045923661969

Company wide:
0 in stock
Documents & Guides
200W UFO LED High Bay; 28800 Lumens; 5000K; 120-277 Volt; 0-10V Dimmable; Black Finish

Overview

200W UFO LED High Bay; 28800 Lumens; 5000K; 120-277 Volt; 0-10V Dimmable; Black Finish

Satco's 65-786R1 200-watt, 5000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO's meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard and a microwave sensor. This product also features dimming capabilities, 6KV surge protection is wet location rated and is also DLC Premium 5.1 listed.

Also known as: 045923661969, 65-786R1, SAT65786R1

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Color: Black
Color Rendering Index (CRI): 80
Wattage: 200
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 28800
Material: Die Cast Aluminum
Color: Black
Wattage: 200
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Lumens: 28800