Digital Multimeter, Model: 8808A x, Voltage Rating: DC: 200

Item #: 2014487

Cat #: 8808A120V

UPC: 095969340137

$ 1555.00 EA
Company wide:
0 in stock
Documents & Guides
Digital Multimeter, Model: 8808A x, Voltage Rating: DC: 200 MILV - 1000 V, AC: 200 MILV - 750 V, Amperage Rating: DC: 200 MILAMP - 10 AMP, AC: 20 MILAMP - 10 AMP, Frequency Rating: 20 HZ - 1 MHZ, Resistance: 200 OHM - 100 MOHM, Accuracy: 0.015 Plus 0.003 For DC Voltage, 0.2 Plus 0.05 For AC Voltage, 0.02 Plus 0.003 For Resistance, 0.02 Plus 0.005 For DC Current, 0.3 Plus 0.06 For AC Current, 0.01 PCT Frequency, Display: VFD Multi Segment, Dual Readings, Temperature Rating: Operating: 0 - 50 DEG C, Storage: -40 To 70 DEG C, Peak Hold: Yes, Diode Test: Response Time: 100 Samples/S With Audible Tone, Maximum Reading: 1.9999 V, Resolution: 0.1 MILV, Fastrate, Dimensions: 3.46 IN Height X 8.56 IN Width X 11.7 IN Depth, Resolution: 5.5 Digits, Continuity: Threshold: 20 OHM, Test Currents: 1 MILAMP, Response Time: 100 Samples/S With Audible Tone, Fastrate, Maximum Reading: 199.99 OHM, Resolution: 0.01 OHM, Interface: RS-232, USB Port, Math Functions: Minimum/Maximum, Relative, Hold, Compare And DB Functions, UL 61010-1:2004, AN/CSA C22.2 No. 61010.1:2004, Designed To Comply With EN 61010-1:2001, ANSI/ISA 61010-1 (S82.02.01):2004

Overview

Digital Multimeter, Model: 8808A x, Voltage Rating: DC: 200 MILV - 1000 V, AC: 200 MILV - 750 V, Amperage Rating: DC: 200 MILAMP - 10 AMP, AC: 20 MILAMP - 10 AMP, Frequency Rating: 20 HZ - 1 MHZ, Resistance: 200 OHM - 100 MOHM, Accuracy: 0.015 Plus 0.003 For DC Voltage, 0.2 Plus 0.05 For AC Voltage, 0.02 Plus 0.003 For Resistance, 0.02 Plus 0.005 For DC Current, 0.3 Plus 0.06 For AC Current, 0.01 PCT Frequency, Display: VFD Multi Segment, Dual Readings, Temperature Rating: Operating: 0 - 50 DEG C, Storage: -40 To 70 DEG C, Peak Hold: Yes, Diode Test: Response Time: 100 Samples/S With Audible Tone, Maximum Reading: 1.9999 V, Resolution: 0.1 MILV, Fastrate, Dimensions: 3.46 IN Height X 8.56 IN Width X 11.7 IN Depth, Resolution: 5.5 Digits, Continuity: Threshold: 20 OHM, Test Currents: 1 MILAMP, Response Time: 100 Samples/S With Audible Tone, Fastrate, Maximum Reading: 199.99 OHM, Resolution: 0.01 OHM, Interface: RS-232, USB Port, Math Functions: Minimum/Maximum, Relative, Hold, Compare And DB Functions, UL 61010-1:2004, AN/CSA C22.2 No. 61010.1:2004, Designed To Comply With EN 61010-1:2001, ANSI/ISA 61010-1 (S82.02.01):2004
Also known as: 095969340137, 8808A120V, FLU8808A120V

Specifications

Standards: California Proposition 65
Standards: California Proposition 65