AMP TMA5 MINI-VANE ANEMOMETER

Item #: 2014475

Cat #: TMA5

UPC: 095969516150

$ 285.30 EA
Company wide:
0 in stock
Documents & Guides
This Amprobe Mini Vane Anemometer is a compact, pocket-sized tool for indoor air quality and HVAC-R technicians measuring heating, ventilation, air-conditioning, refrigeration wind flow and temperature in residential, commercial and industrial air conditioning systems.

Overview

This Amprobe Mini Vane Anemometer is a compact, pocket-sized tool for indoor air quality and HVAC-R technicians measuring heating, ventilation, air-conditioning, refrigeration wind flow and temperature in residential, commercial and industrial air conditioning systems.
Also known as: 095969516150, TMA5, AMPTMA5

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 129
Lumens: 19500
Diameter: 16.250 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 129
Diameter: 16.250 in
Volts AC Range: 120 - 277
Color: Gray
Lumens: 19500
Light Technology: LED