AMP VC221B CARRING CASE,PADDED

Item #: 2014423

Cat #: VC221B

UPC: 095969425162

$ 41.19 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
AMP VC221B VINYL CARRYING CASE,

Overview

AMP VC221B VINYL CARRYING CASE,
Also known as: 095969425162, VC221B, AMPVC221B

Specifications

Width: 4 in
Length: 10 ft
Material: Aluminum
Width: 4 in
Material: Aluminum
Length: 10 ft