AMP AMP-210 600A AC TRMS CLAMP

Item #: 2014394

Cat #: AMP-210

UPC: 095969770859

$ 259.55 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
600A AC TRMS CLAMP MULTIMETER

Overview

600A AC TRMS CLAMP MULTIMETER
Also known as: 095969770859, AMP-210, AMPAMP210

Specifications

Length: 12 ft
Width: 36 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 36 in