PATCH CORDS 4 MM 90 CM 15 AMP

Item #: 2014336

Cat #: TL932

UPC: 095969106931

$ 37.99 EA
Company wide:
0 in stock
Documents & Guides
Patch Cords, Size: 4 MM, Length: 90 CM, Amperage Rating: 15 AMP, Voltage Rating: 60 VDC, Color: Red And Black, Insulation: PVC Leads, Finish: Nickel-Plated Plug

Overview

Patch Cords, Size: 4 MM, Length: 90 CM, Amperage Rating: 15 AMP, Voltage Rating: 60 VDC, Color: Red And Black, Insulation: PVC Leads, Finish: Nickel-Plated Plug
Also known as: 095969106931, TL932, FLUTL932

Specifications

Standards: California Proposition 65
Standards: California Proposition 65