EPANL LED Flat Panel, 2' x 4', 120-277V

Item #: 2014308

Cat #: EPANL 2X4 4000LM 80CRI 35K MIN10 ZT MVOLT

UPC: 194995183227

$ 194.28 EA
Company wide:
0 in stock
Documents & Guides
EPANL LED Flat Panel, 2' x 4', 120-277V, 4000 Lumens, 80 CRI, 3500K, 10% Minimum Dimming Level, Generic 0-10V Dimming

Overview

EPANL LED Flat Panel, 2' x 4', 120-277V, 4000 Lumens, 80 CRI, 3500K, 10% Minimum Dimming Level, Generic 0-10V Dimming
Also known as: 194995183227, EPANL 2X4 4000LM 80CRI 35K MIN10 ZT MVOLT, LITEPANL2X4400035K

Specifications

Lumens: 4000
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277