LED Tape Light, 3K, 24VDC, High Output

Item #: 2014307

Cat #: HTLCOBWW16

UPC: 714176032382

$ 171.99 EA
Company wide:
52 in stock
Documents & Guides
LED High Output COB seamless tape light: 24VDC, 3000K, 16.4 Feet Length, 409 Lumens/Foot, 4.5 Watts/Foot, IP54 Rating, 90+ CRI. 16.4ft Reels (IP20/IP54) Include: Attached 3ft Lead Wire / (3) TL-CONKIT / (3) TL-BLKS / (3) TL-2PWR-HD.

Overview

LED High Output COB seamless tape light: 24VDC, 3000K, 16.4 Feet Length, 409 Lumens/Foot, 4.5 Watts/Foot, IP54 Rating, 90+ CRI. 16.4ft Reels (IP20/IP54) Include: Attached 3ft Lead Wire / (3) TL-CONKIT / (3) TL-BLKS / (3) TL-2PWR-HD.

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176032382, HTLCOBWW16, ALGHTLCOBWW16

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Color Rendering Index (CRI): 90+
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Volts DC: 24
Color Rendering Index (CRI): 90+