14-2(1TSP) FACC FPLP/MC 1000' REEL

Item #: 2014275

Cat #: 1828R6000

UPC: 077680154606

Company wide:
0 in stock
Documents & Guides
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, White, 1000 FT, Weight: 170 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Overview

Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, White, 1000 FT, Weight: 170 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Also known as: 077680154606, 1828R6000, AFC1828R6000

Specifications

Material: Thermoplastic
Color: White/Red
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED