Category 6E Enhanced Cable, 550MHz, Non-Plenum

Item #: 2014260

Cat #: 6RNSM2W

UPC:

$ 0.61 FT
Company wide:
43,000 in stock
Documents & Guides
Category 6E Enhanced Cable, 550MHz, Non-Plenum, 4 Pair / 23 AWG, Copper Conductor, Polyethylene Insulated, White

Overview

Category 6E Enhanced Cable, 550MHz, Non-Plenum, 4 Pair / 23 AWG, Copper Conductor, Polyethylene Insulated, White

Category 6E is designed to double the frequency from 250 MHz to 600 MHz. There is no standard for CAT6e that is recognized by the TIA like there is for the CAT6 and CAT5e. ICC introduced the CAT6e cable as a premium offering to CAT6, just like most bulk cable manufacturers.


Also known as: 6RNSM2W, RMECT6RM2W

Specifications

Gauge: 23 AWG
Length: 1000 ft
Material: Copper, Polyethelyne
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Material: Copper, Polyethelyne
Color: White
Shielding: Unshielded
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser