24WLED/DW/EL/8/CCT-SEL/RND/RD

Item #: 2014227

Cat #: S11828

UPC: 045923118289

Company wide:
0 in stock
24 Watt; LED Direct Wire Downlight; Edge-lit; 8 inch; CCT Selectable; 120 Volt; Dimmable; Round; Remote Driver

Overview

24 Watt; LED Direct Wire Downlight; Edge-lit; 8 inch; CCT Selectable; 120 Volt; Dimmable; Round; Remote Driver

The ultra-slim profile of Satco's S11828 24-watt lightweight remote driver downlight with selectable CCT delivers a maximum all-in-one advantage to any general recessed lighting solution. Wet location rated and requiring less than 1-inch ceiling clearance, the remote driver fits into shallow ceilings, cabinets, basements and more. With a fast Clip for convenient placement, optional extender cable and rough in plates available, this recessed downlights work for both new and existing construction, is ENERGY STAR certified and complies with California Title 24.

Also known as: 045923118289, S11828, SATS11828

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 1850
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Wattage: 24
Lumens: 1850
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Material: Aluminum
Light Technology: LED