Cable Gland, 3/4", Cable Range 0.690 - 0.990", Aluminum

Item #: 2014168

Cat #: TMC2X075A099X

UPC:

Company wide:
0 in stock
Documents & Guides
Cable Gland, 3/4 Inch Diameter, Cable Range 0.690 - 0.990 Inch, Aluminum

Overview

Cable Gland, 3/4 Inch Diameter, Cable Range 0.690 - 0.990 Inch, Aluminum

These hazardous location cable glands have a simplified two part design, compact slim profile, and independent sealing and armour clamping.

Also known as: TMC2X075A099X, OMNTMC2X075A099X

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.690 - 0.990 in
Diameter: 3/4 in
Diameter Range: 0.690 - 0.990 in
Material: Aluminum