LED Solar Wall Pack

Item #: 2014156

Cat #: SL-SWL-20W-40K-BK-G2

UPC: 844006024352

Company wide:
0 in stock
Documents & Guides
LED Solar Wall Pack: 2000 Lumens; Comparable to 150W HID. 4000K Color Temperature, 120° Beam Angle. Battery Charging Temp.: -4°F to 149°F, Operating Temp.: -13° to 149°F. Solera Solar Lighting # SL-SWL-20W-40K-BK-G2.

Overview

LED Solar Wall Pack: 2000 Lumens; Comparable to 150W HID. 4000K Color Temperature, 120° Beam Angle. Battery Charging Temp.: -4°F to 149°F, Operating Temp.: -13° to 149°F. Solera Solar Lighting # SL-SWL-20W-40K-BK-G2.
Also known as: 844006024352, SL-SWL-20W-40K-BK-G2, LGDSLSWL20W40KBKG2

Specifications

Type: Solar, LED Fixture
Color Temperature: 4000 (Cool White)
Lumens: 2000
Angle: 120°
Type: Solar, LED Fixture
Lumens: 2000
Color Temperature: 4000 (Cool White)
Angle: 120°