CCD S60500CTHG 1/2IN SS316 HYGIENIC

Item #: 2013964

Cat #: S60500CTHG

UPC: 847656015190

$ 16.45 FT
Company wide:
0 in stock
Documents & Guides
CLB S60500CTHG 1/2" PVC FLEX

Overview

CLB S60500CTHG 1/2" PVC FLEX
Also known as: 847656015190, S60500CTHG, CLBS60500CTHG

Specifications

Diameter: 1/2 in
Length: 25 ft
Jacket: PVC
Material: 316 Stainless Steel
Package Type: Coil
Diameter: 1/2 in
Jacket: PVC
Package Type: Coil
Length: 25 ft
Material: 316 Stainless Steel