TYPE 3R HINGED COVER E 24H X 24W X 16D

Item #: 2013775

Cat #: SCE24R2416LP

UPC:

$ 345.91 EA
Company wide:
0 in stock
Documents & Guides
TYPE 3R HINGED COVER E 24H X 24W X 16D

Overview

TYPE 3R HINGED COVER E 24H X 24W X 16D
Also known as: SCE24R2416LP, SAGSCE24R2416LP

Specifications

Width: 24 in
Depth: 16 in
Height: 24 in
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 24 in
Depth: 16 in
IP/NEMA Rating: NEMA 3R