18V LXT® Lithium-Ion Cordless 2-Pc. Combo Kit

Item #: 2013479

Cat #: CX205RB

UPC: 088381733038

$ 290.66 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Sub-Compact Brushless Cordless 2-Pc. Combo Kit (2.0Ah), Includes: Sub-Compact Brushless 1/2" Hammer Drive-Drill, Sub-Compact Brushless Impact Driver, (2) 18V Compact LXT® Lithium-Ion Battery 2.0Ah, Charger, Tool Bag

Overview

18V LXT® Lithium-Ion Sub-Compact Brushless Cordless 2-Pc. Combo Kit (2.0Ah), Includes: Sub-Compact Brushless 1/2" Hammer Drive-Drill, Sub-Compact Brushless Impact Driver, (2) 18V Compact LXT® Lithium-Ion Battery 2.0Ah, Charger, Tool Bag

Makita created a new class in cordless with 18V LXT® Sub-Compact Tools. Makita® Sub-Compact Products give users 12V handling with 18V performance, and compatibility with the world’s largest 18V cordless tool system. The CX205RB is a combo kit with two 18V sub-compact solutions for drilling, driving and fastening in tight spaces.

The kit includes an ultra-compact brushless hammer driver-drill and impact driver. The percussive hammer-drill setting allows for drilling into masonry and brick. It features two speed settings and a metal jampot design for durability. It delivers 350 in.lbs. of Peak Torque, speed up to 1,700 RPM and 25,500 BPM for a wide range of applications. The variable-speed brushless impact driver has two speed settings and delivers 1,240 in.lbs. of Max Torque. It features Assist Mode (A-mode), which helps eliminate “screw cam-out” and "cross threading" by driving at low speed until tightening begins.

It’s part of Makita’s expanding 18V LXT System, the world’s largest cordless tool system powered by 18V lithium-ion slide-style batteries. Makita® 18V LXT Lithium-Ion Batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

For improved tool performance and extended battery life, Makita created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18V LXT Lithium-Ion Batteries with the star symbol on the battery indicating Star Protection inside.

Also known as: 088381733038, CX205RB, MAKCX205RB

Specifications

Volts AC: 18
Volts AC: 18