400A, 120/240V, 4 Jaws, Standard House Panel, NEMA 4X, Stainless Steel

Item #: 2013311

Cat #: HP816P400BSSS

UPC:

Company wide:
0 in stock
Documents & Guides
400 Amp Standard House Panel, Ring Style, 4 Jaws, 8 Spaces, Single-Phase, 120/240V, 22 kAIC, 8/16 Distribution, Main Breaker Type, UG Service, NEMA 4X - Enclosure, Stainless Steel, Surface Mount, Overhead/Underground Feed, Includes: 200 Amp (BWH200) Main Breaker and Option For Secondary Main Breaker of BW or BWH Type. Branch Circuit Breakers: BR or BRH, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp Standard House Panel, Ring Style, 4 Jaws, 8 Spaces, Single-Phase, 120/240V, 22 kAIC, 8/16 Distribution, Main Breaker Type, UG Service, NEMA 4X - Enclosure, Stainless Steel, Surface Mount, Overhead/Underground Feed, Includes: 200 Amp (BWH200) Main Breaker and Option For Secondary Main Breaker of BW or BWH Type. Branch Circuit Breakers: BR or BRH, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton house panel Catalog#:HP816P400BSSS Eaton house panel, 400A, Aluminum, No bypass, NEMA 4X, Overhead/Underground feed, 22 kAIC, Lug landings for compression, lugs not included, CSR2150, Surface mounting

Also known as: HP816P400BSSS, CUTHP816P400BSSS

Specifications

Amps: 400
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Material: Stainless Steel
Jaws: 4
Spaces: 8
Sockets: 1
IP/NEMA Rating: NEMA 4X
Amps: 400
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 16
Phase: 1
Material: Stainless Steel
Spaces: 8
IP/NEMA Rating: NEMA 4X