200W Low Voltage Transformer 12V AC ***Discontinued***

Item #: 2013175

Cat #: LTN2200AC

UPC: 850016499820

Company wide:
0 in stock
Documents & Guides
200W Low Voltage Transformer 12V AC ***Discontinued, See Sub***

Overview

200W Low Voltage Transformer 12V AC ***Discontinued, See Sub***
Also known as: 850016499820, LTN2200AC, LTNLTN2200AC

Specifications

Wattage: 200
Wattage: 200