2/0 Triplexed Aluminum Conductor, 600V

Item #: 2013110

Cat #: CONVERSE-1000 1350 SERIES

UPC: 739373924148

$ 2.56 FT
Company wide:
5,876 in stock
Documents & Guides
(2) 2/0 AWG with (1) 1 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Converse"

Overview

(2) 2/0 AWG with (1) 1 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Converse"
Also known as: 739373924148, CONVERSE-1000 1350 SERIES, 2A211URDCON1350X1K

Specifications

Gauge: 1 AWG, 2/0 AWG
Conductors: 3
Length: 1000 ft
Material: Aluminum
Family / Style: 1350 Series
Gauge: 1 AWG, 2/0 AWG
Length: 1000 ft
Family / Style: 1350 Series
Conductors: 3
Material: Aluminum

Customer Reviews

No reviews for this product
(0)