
Pratt, Triplexed Aluminum Conductor, 600V
Item #: 2013107
Cat #: PRATT-1000 1350 SERIES
UPC: 739373924162
$ 4.85 FT
Company wide:
3,860
in stock
Documents & Guides
(2) 250 AWG with (1) 3/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Pratt"
Overview
(2) 250 AWG with (1) 3/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Pratt"
Used for secondary distribution and underground service at 600 volts or less, either direct burial or in ducts.
Also known as: 739373924162, PRATT-1000 1350 SERIES, 25023A1URDPRA1350
Specifications
| Gauge: | 250 kcmil, 3/0 AWG |
| Conductors: | 3 |
| Length: | 1000 ft |
| Material: | Aluminum |
| Family / Style: | 1350 Series |
| Gauge: | 250 kcmil, 3/0 AWG |
| Length: | 1000 ft |
| Family / Style: | 1350 Series |
| Conductors: | 3 |
| Material: | Aluminum |