Stephens, Triplexed Aluminum Conductors, (2) 2 AWG w/ 4 AWG Neutral, 600V

Item #: 2013106

Cat #: STEPHENS-1000 1350 SERIES

UPC: 739373924124

$ 1.95 FT
Company wide:
6,929 in stock
Documents & Guides
(2) 2 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Stephens"

Overview

(2) 2 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Stephens"
Also known as: 739373924124, STEPHENS-1000 1350 SERIES, 2241URDSTE1350X1K

Specifications

Gauge: 4 AWG, 2 AWG
Conductors: 3
Length: 1000 ft
Material: Aluminum
Family / Style: 1350 Series
Gauge: 4 AWG, 2 AWG
Length: 1000 ft
Family / Style: 1350 Series
Conductors: 3
Material: Aluminum