Triplexed Aluminum Conductor, 600V

Item #: 2013105
Cat #: BRENAU-1000 1350 SERIES
UPC:
$ 1.77 FT
Company wide:
4,646 in stock
Documents & Guides
(2) 1/0 AWG with (1) 2 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Brenau"

Overview

(2) 1/0 AWG with (1) 2 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Brenau"
Triplex wire is commonly used for  overhead, single phase service  and contains three individual wires twisted around each other. The two insulated conductors are called the "hot" legs of the service while the bare (uninsulated) wire is the neutral wire of the service.
Also known as: BRENAU-1000 1350 SERIES, 1A221URDBRE1350X1K

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 1/0, 2
Material: Aluminum
Family / Style: 1350 Series
Conductors: 3
Gauge: 1/0, 2
Family / Style: 1350 Series
Length: 1000 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)