
Sweetbriar, Triplex, (2) 4/0 AWG Aluminum with (1) 2/0 AWG Neutral, 600V
Item #: 2013103
Cat #: SWEETBRIAR-1000 1350 SERIES
UPC: 739373923967
$ 3.86 FT
Company wide:
13,214
in stock
Documents & Guides
Sweetbriar, Secondary UD, (2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplex Aluminum Conductor, 600 Volts, Underground Cable, Aluminum, Length: 1000 Foot Reel
Overview
Sweetbriar, Secondary UD, (2) 4/0 AWG with (1) 2/0 AWG Neutral, Triplex Aluminum Conductor, 600 Volts, Underground Cable, Aluminum, Length: 1000 Foot Reel
Used for secondary distribution and underground service at 600 volts or less, either direct burial or in ducts.
Also known as: 739373923967, SWEETBRIAR-1000 1350 SERIES, 4A22A1URD1350X1000
Specifications
| Conductors: | 3 |
| Length: | 1000 ft |
| Gauge: | 4/0 AWG, 2/0 AWG |
| Material: | Aluminum |
| Conductors: | 3 |
| Gauge: | 4/0 AWG, 2/0 AWG |
| Length: | 1000 ft |
| Material: | Aluminum |