LED UFO Highbay 100W/4000K

Item #: 2013077

Cat #: 65-781R1

UPC: 045923661914

Company wide:
0 in stock
Documents & Guides
100W UFO LED High Bay; 14000 Lumens; 4000K; 120-277 Volt; 0-10V Dimmable; Black Finish

Overview

100W UFO LED High Bay; 14000 Lumens; 4000K; 120-277 Volt; 0-10V Dimmable; Black Finish

Satco's 65-781R1 100-watt, 4000K, black UFO LED High Bay. The superior value offered in our new commercial LED High Bay UFO's meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard and a microwave sensor. This product also features dimming capabilities, 6KV surge protection is wet location rated and is also DLC Premium 5.1 listed.

Also known as: 045923661914, 65-781R1, NUV65781R1

Specifications

Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Wattage: 100
Lumens: 14000
Color: Black
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Wattage: 100
Color: Black
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 14000
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277